Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cab Mount Bracket, 4-1/4", Silver/Gold
Mfr # 3100089
Zoro # G4360316
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/4 in
- Series Nano-Lok(TM)
- Weight Capacity 420 lb
- Color Gold
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100089
- Zoro # G4360316
- UPC # 00648250168530
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 4 1/4 in |
Details
Item | Cab Mount Bracket |
Series | Nano-Lok(TM) |
Weight Capacity | 420 lb |
Color | Gold |
Tensile Strength | 5000 lb. |
Standards | ANSI A10.32, ANSI Z359.1, OSHA |
Hardware Material | Steel |
Anchorage Hook Gate Opening | 1.63" |
For Use With | Nano-Lok Single Leg Self-Retracting Lanyards |
Line Material | Stainless Steel |
RFID Equipped | No |
Product Type | Cab Mount Bracket |
Description
Cab Mount Bracket, Length 4 1/4 in, Color Gold, For Use With Nano-Lok Single Leg Self-Retracting Lanyards, Standards ANSI A10.32, ANSI Z359.1, OSHA, Hardware Material Steel, Product Type Cab Mount Bracket, Weight Capacity 420 lb, Includes Not Applicable, Line Material Stainless Steel, Tensile Strength 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- GEMTOR Sentry Carrying Bag 12"x12"x20" (WB1)
- 3M Dbi-Sala Fall Protection