Shop All Rescue & Descent Equipment
3M Dbi-Sala
Bosun Chair with Cushion and Side Snaps, Universal
Mfr # 1001190
Zoro # G4747714
original price:
$629.62
11% off
new price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 x 24 x 1
- Weight Capacity 310 lb
- For Use With Lifting/Lowering System, Full Body Harness or Body Belt
- Hardware Material Plated Alloy Steel
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1001190
- Zoro # G4747714
- UPC # 00648250165676
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Size | 12 x 24 x 1 |
Seat Width | 24 in |
Seat Depth | 12 in |
Details
Item | Bosun Chair |
Weight Capacity | 310 lb |
For Use With | Lifting/Lowering System, Full Body Harness or Body Belt |
Hardware Material | Plated Alloy Steel |
Webbing Material | Polyester |
Includes | Integrated Side Snaps for Holding Tools |
Standards | OSHA 1910.66, OSHA 1926.502 |
Color | Yellow/Blue |
Material | Polyester Webbing/Plated Alloy Steel |
With Belt | No |
Webbing Coating | Uncoated |
Seat Material | Plywood |
Seat Padding | Yes |
D-Ring Material | Steel |
Carabiner Material | Steel |
Description
Bosun Chair, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 12 in, Seat Material Plywood, Seat Padding Yes, Seat Width 24 in, With Belt No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- VESTIL Cylinder Storage Stand (SACR-2)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M Rescue and Descent Device (3327100)
- 3M Dbi-Sala Fall Protection