Shop All Harness Accessories
3M Dbi-Sala
Bosun Chair with Belt, M
Mfr # 1001133
Zoro # G1227171
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.66, OSHA 1926.502
- Weight Capacity 310 lb
- With Belt Yes
- Seat Width 24 in
- Seat Material Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1001133
- Zoro # G1227171
- UPC # 648250165652
- Country of Origin United States
- Category Harness Accessories
Dimensions
Seat Width | 24 in |
Seat Depth | 12 in |
Body Belt Size | M |
Details
Item | Bosun Chair |
Standards | OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 310 lb |
With Belt | Yes |
Seat Material | Plywood |
Webbing Materials | Polyester |
Webbing Coating | Uncoated |
Seat Padding | No |
D-Ring Material | Steel |
Description
Bosun Chair, Body Belt Size M, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 12 in, Seat Material Plywood, Seat Padding No, Seat Width 24 in, With Belt Yes, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR (4705-10W)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- MILWAUKEE TOOL Free-Flex Knee Pads (48-73-6000)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- 3M DBI-SALA Suspension Trauma Safety Straps, Fire Resistant (9505712)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- 3M DBI-SALA i-Safe Hardgoods HF RFID Tag, 25 PK (9505839)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- FALLTECH Choke Strap, Pass-Through Mount, 3 ft L (7236)
- 3M Dbi-Sala Fall Protection