Shop All Body Belts
3M Dbi-Sala
Body Belt, Includes Padding: No Size XL
Mfr # 1000055
Zoro # G0613999
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D-Ring Locations None
- Includes Padding No
- Accessory Type Tongue Buckle Body Belt,X-Large Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000055
- Zoro # G0613999
- UPC # 648250165355
- Country of Origin United States
- Category Body Belts
Dimensions
Size | XL |
Details
Item | Body Belt |
D-Ring Locations | None |
Includes Padding | No |
Accessory Type | Tongue Buckle Body Belt,X-Large Size |
Description
Tongue Buckle Body Belt,X-Large Size, Accessory Type Tongue Buckle Body Belt,X-Large Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1090033)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- 3M DBI-SALA Body Belt, Size L (1000781)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- 3M DBI-SALA Body Belt, Size L (1000716)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- 3M Dbi-Sala Fall Protection