Shop All Body Belts
3M Dbi-Sala
Body Belt, Includes Padding: No Size L
Mfr # 1000054
Zoro # G7568197
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 to 48 in
- Includes Padding No
- D-Ring Locations None
- Webbing Materials Polyester
- Buckle Type Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000054
- Zoro # G7568197
- UPC # 00840779000067
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 40 to 48 in |
Details
Item | Body Belt |
Includes Padding | No |
D-Ring Locations | None |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Standards | OSHA, ANSI |
Type | Tongue Buckle No D-Ring |
Number of Anchor Points | 0 |
Material | Polyester |
Accessory Type | Body Belt |
Description
Body Belt, Accessory Type Body Belt, Material Polyester, Size 40 to 48 in, Webbing Material Polyester, Standards OSHA, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- TIMBERLAND PRO Size 13 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- 3M DBI-SALA Body Belt, Size L (1000781)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1090034)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- HONEYWELL MILLER Body Belt, Includes Padding: No Size Universal (6414N/UBK)
- 3M Dbi-Sala Fall Protection