Shop All Body Belts
3M Dbi-Sala
Body Belt, 2 D-Rings, Size M
Mfr # 1000023
Zoro # G1227095
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Stainless Steel
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000023
- Zoro # G1227095
- UPC # 840779004379
- Country of Origin United States
- Category Body Belts
Dimensions
Size | M |
Maximum Waist Size | 44 in |
Fits Waist Sizes | 36 to 44 |
Minimum Waist Size | 36 in |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Stainless Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Standards | OSHA 1910.66, OSHA 1926.502 |
Features | 36" to 44" Waist Size |
Brand and Series | 3M DBI-SALA Delta(TM) |
Weight Capacity | 310 lb |
Webbing Coating | Uncoated |
RFID Equipped | No |
Series | Delta |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size M, Webbing Material Polyester, Maximum Waist Size 44 in, Hardware Material Stainless Steel, Minimum Waist Size 36 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK (9366M)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- 3M DBI-SALA Body Belt, Size 4XL (1000785)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- 3M Dbi-Sala Fall Protection