Shop All Body Belts
3M Dbi-Sala
Body Belt, 1 D-Rings, Size S
Mfr # 1000162
Zoro # G0614008
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Number of D-Rings 1
- D-Ring Locations Back
- Includes Padding No
- Hardware Material D-Ring: Zinc Plated Steel; Polyester/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000162
- Zoro # G0614008
- UPC # 840779007523
- Country of Origin United States
- Category Body Belts
Dimensions
Size | S |
Details
Item | Body Belt |
Number of D-Rings | 1 |
D-Ring Locations | Back |
Includes Padding | No |
Hardware Material | D-Ring: Zinc Plated Steel; Polyester/Nylon |
Webbing Materials | Polyester |
Buckle Type | Tongue Buckle |
Standards | OSHA 1910.66, OSHA 1926.502 |
Color | Yellow |
RFID Equipped | Yes |
Description
Tongue Buckle Body Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481PB (D481PB)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- 3M DBI-SALA Body Belt, Size M (1000709)
- 3M DBI-SALA Body Belt, Size L (1000781)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1090034)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- 3M Dbi-Sala Body Belts