Shop All Anchorage Connectors
This Product is Discontinued
3M Dbi-Sala
Beam Anchor, Temporary, 3-1/2-14 In dia. (Discontinued)
Mfr # 2104700
Zoro # G1051872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 19-1/3
- Standards OSHA, ANSI A10.32, Z359.1, EN795
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104700
- Zoro # G1051872
- UPC # 840779003631
- Country of Origin Unknown
- Category Anchorage Connectors
Dimensions
Length | 19-1/3 |
Depth | 3 |
Width | 4-1/4 |
Fits Beam Size | 3-1/2 to 14" dia. |
Details
Item | Sliding Beam Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA, ANSI A10.32, Z359.1, EN795 |
Installation | Temporary |
Material | Aluminum, Zinc Plated Alloy Steel, Polyethylene |
D-Ring Material | Zinc Plated Carbon Steel |
Description
Sliding Beam Anchor, Length 19-1/3 In., Depth 3 In., Weight Capacity 420 lb, D-Ring Material Zinc Plated Carbon Steel, Width 4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.