Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Battery Holster, 4-15/32" W, 7" L
Mfr # 1500090
Zoro # G3920609
original price:
$43.00
6% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 in
- For Use With Battery
- Max. Working Load 10 lb
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500090
- Zoro # G3920609
- UPC # 00852684931718
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 7 in |
Width | 4 1/2 in |
Details
For Use With | Battery |
Item | Battery Holster |
Max. Working Load | 10 lb |
Material | Neoprene |
Color | Black |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Tethering End Connection | D-Ring |
Tool End Connection | Sleeve |
Strap Color | Black, Yellow |
Attachment Point Style | Sleeve |
Brand and Series | 3M DBI-SALA |
For Tool Type | Power Tools |
Weight Capacity | 10 lb |
Number of D-Rings | 1 |
Slip-On Location | Battery |
Tool Attachment Method | Slip-On |
Tethering Component | Attachment Point |
D-Ring Material | Plastic |
Description
This DBI-SALA 1500090 Battery Holster is the perfect solution for keeping your power tools safe and secure. Made of neoprene, this battery holster has a width of 4 1/2 in. and a length of 7 in. The black and yellow tool lanyard/tethering strap can hold up to 10 lb worth of tools. It comes with a max working load of 10 lb as well as a tool storage type included - a tool lanyard/tethering. The DBI-SALA Battery Holster is an essential piece of equipment you will want to have on hand when working with power tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- WESTWARD Meter Key, 60 in., Steel, Powder-Coated (31MJ73)
- CHICAGO PNEUMATIC Impact Wrench, 1/2" Square (CP7741)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M Dbi-Sala Tool Lanyards & Tethering