Shop All Confined Space Entry Equipment
3M Dbi-Sala
Base Concrete Anchor 3/4Inch
Mfr # 8519819
Zoro # G3298788
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Height 15 in
- Color Gold
- For Use With Multi-Clamping Pole 8519819
- Post Anchor Component Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8519819
- Zoro # G3298788
- UPC # 648250173350
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 15 in |
Details
Finish | Zinc Plated |
Item | Post Anchor |
Color | Gold |
For Use With | Multi-Clamping Pole 8519819 |
Post Anchor Component | Base |
Base Material | Steel |
Includes D-Ring Tie-Off | No |
Anchor Material | Steel |
Series | DBI-SALA |
For Surface Material | Concrete |
Includes Mounting Hardware | Yes |
No. of Mounting Holes | 4 |
Brand and Series | 3M DBI-SALA |
Anchor Installation | Reusable |
Number of Mounting Holes | 4 |
Description
Post Anchor, Attachment Point Not Applicable, For Use With Multi-Clamping Pole 8519819, Workers per System Not Applicable, For Surface Material Concrete, Overall Height 15 in, Weight Capacity Not Applicable, Number of Mounting Holes 4, Anchor Installation Reusable, Includes D-Ring Tie-Off No, Anchor Material Steel, Base Material Steel, Color Gold, Includes Mounting Hardware Yes, Mounting Location Floor, Mounting Type Bolt-On, Post Anchor Component Base, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-05-XL)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- 3M DBI-SALA Tandem Pulley For Up To 1/2 Wire Rope (8800023)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- 3M Dbi-Sala Confined Space Entry Equipment