Shop All Anchorage Connectors
3M Dbi-Sala
Base Assembly
Mfr # 2104534
Zoro # G1272209
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Standards OSHA 1910.140, OSHA 1926.502
- Color Silver
- Material Zinc Plated Steel
- Installation Semi-Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104534
- Zoro # G1272209
- Country of Origin China
- Category Anchorage Connectors
Details
Item | Anchor,Roof,Base Detachable |
Weight Capacity | 310 lbs. (141 kg) |
Standards | OSHA 1910.140, OSHA 1926.502 |
Color | Silver |
Material | Zinc Plated Steel |
Installation | Semi-Reusable |
For Use With | Permanent Roof Anchor |
Brand and Series | 3M DBI-SALA |
Description
Anchor,Roof,Base Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- SPILL HERO Biohazard Spill Kit, PK12 (BK107-12)
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- 3M DBI-SALA Fixed Beam Anchor (2108408)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075-S)
- 3M Dbi-Sala Fall Protection