Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, XL, Nylon
Mfr # 1110872
Zoro # G1262950
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Application Arc Flash
- Webbing Material Nylon
- Harness Buckle Material Zinc Plated Steel
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110872
- Zoro # G1262950
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Rescue Full Body Harness |
Harness Application | Arc Flash |
Webbing Material | Nylon |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 310 lb. |
Series | ExoFit(TM) XP |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Style | Crossover |
Harness Color | Blue |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Exofit Xp Arc Flash Harness,Removable, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401110)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M Dbi-Sala Fall Protection