Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1113323
Zoro # G1264341
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material Nomex(R)/Kevlar(R)
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113323
- Zoro # G1264341
- UPC # 840779012336
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Color | Black |
Item | Arc Flash Rescue Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Series | ExoFit NEX(TM) |
Harness Application | Arc Flash, Positioning, Rescue |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Includes Padding | Yes |
Harness Color | Black |
Buckle Type | Dual Lock Quick Connect |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Description
Harn Lqc Con 2Dh 3L Xl Afk,Nex,Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- HUBBELL LIGHTING Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery (CEG)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112535)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M Dbi-Sala Harnesses