Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, S, Nylon
Mfr # 1110964
Zoro # G1263215
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
- Harness Application Arc Flash, Rescue
- Webbing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110964
- Zoro # G1263215
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Item | Arc Flash Rescue Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 310 lb. |
Harness Application | Arc Flash, Rescue |
Webbing Material | Nylon |
Series | ExoFit(TM) XP |
Harness Buckle Material | Zinc Plated Steel |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Style | Vest |
Harness Color | Blue |
Padding Location | Shoulder/Back and Leg |
With Belt | No |
Description
Exofit Xp Arc Flash Harness,Removable, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Rigid Plastic, High Voltage 480 Volts, Landscape (OS-DS-P-1014-L-2200)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110820)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1113106)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1102205)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113449)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- 3M Dbi-Sala Harnesses