Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, S, Nylon
Mfr # 1110873
Zoro # G1262969
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel
- Harness Application Arc Flash
- Series ExoFit(TM) XP
- Webbing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110873
- Zoro # G1262969
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Rescue Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Arc Flash |
Series | ExoFit(TM) XP |
Webbing Material | Nylon |
Weight Capacity | 310 lb. |
D-Ring Locations | Back |
Includes Padding | Yes |
Harness Style | Crossover |
Harness Color | Blue |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Exofit Xp Arc Flash Harness,Removable, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC iAssign Sample Pack Tag (18109434)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- MONTOUR LINE Retractable Belt Barrier Wall Mnt Black Case Recessed 14ft. Black Belt (WM215-BK-BK-RC-M-140)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402114)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- 3M Dbi-Sala Fall Protection