Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R)
Mfr # 1113325
Zoro # G0617937
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Webbing Material Nomex(R)/Kevlar(R)
- Harness Application Arc Flash, Rescue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113325
- Zoro # G0617937
- UPC # 840779012343
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Details
Harness Sizing | S |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Rescue Full Body Harness |
Weight Capacity | 420 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Application | Arc Flash, Rescue |
Series | ExoFit NEX(TM) |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | Yes |
Description
Harn Lqc 0D 3L Sm Afk Nex,Rescue, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103PB)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113175)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401071)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- 3M Dbi-Sala Harnesses