Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R)
Mfr # 1113320
Zoro # G1263809
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Color Black
- Harness Size S
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Webbing Material Nomex(R)/Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113320
- Zoro # G1263809
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Details
Harness Sizing | S |
Color | Black |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Rescue Full Body Harness |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 420 lb. |
Harness Application | Arc Flash, Positioning, Rescue |
Series | ExoFit NEX(TM) |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back, Side |
Buckle Type | Dual Lock Quick Connect |
Harness Color | Black |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Description
Harn Lqc Con 2Dh 3L Sm Afk,Nex,Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39 (471C39)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1111301)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- URREA Rescue harness 36/40 (USA8A)
- 3M Dbi-Sala Fall Protection