Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, M, Nylon
Mfr # 1110843
Zoro # G3630742
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size M
- Webbing Material Nylon
- Webbing Materials Nylon
- Hardware Material PVC Coated Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110843
- Zoro # G3630742
- UPC # 00840779009589
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- KIWI BOOT LACE TAN 72"" 2PK (70453-8)
- SHOWA Chemical Resist Gloves, Nitrile, 7, Ylw, PR (772S-07)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (70-761)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402151)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- 3M Dbi-Sala Fall Protection