Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, M, Nylon
Mfr # 1110840
Zoro # G4748003
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Webbing Material Nylon
- Hardware Material Forged Zinc Plated Steel
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Tensile Strength 7000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110840
- Zoro # G4748003
- UPC # 00648250165126
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Webbing Material | Nylon |
Hardware Material | Forged Zinc Plated Steel |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Tensile Strength | 7000 lb. |
Item | Arc Flash Rescue Full Body Harness |
Side D-Rings | No |
Stretchable | No |
Series | ExoFit(TM) XP |
Leg Strap Buckles | Quick-Connect |
Chest Strap Buckles | None |
Weight Capacity | 310 lb. |
Subpelvic Strap | No |
Includes | Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop |
Front D-Ring | Yes |
Harness Application | Arc Flash, Rescue |
Back D-Ring | No |
Shoulder Strap Buckles | None |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Style | Vest |
Harness Color | Blue/Gray |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Sizing M, Leg Strap Buckles Quick-Connect, Weight Capacity 310 lb, Harness Application Arc Flash, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Blue Jacket size L (6230BL)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 6-7, Women's 8-9, 1 Pair (PAM-M67/W89)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- DIXON Brass Pin, Lug Cap (FC250F)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113013)
- QUAL-CRAFT HARNESS PT CHEST PT LEG MED-L (37001)
- 3M Dbi-Sala Fall Protection