Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, M, Nylon
Mfr # 1110780
Zoro # G0617681
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Rescue
- Harness Style Vest
- Weight Capacity 310 lb.
- Color Yellow
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110780
- Zoro # G0617681
- UPC # 840779009466
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Yellow - M |
Description
Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing M, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Protected Labels, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- BEST Natural Rubber Coated Gloves, Palm Coverage, Blue, L, PR (30009)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401187)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M Dbi-Sala Harnesses