Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1113321
Zoro # G1263818
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Application Arc Flash, Positioning, Rescue
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113321
- Zoro # G1263818
- UPC # 840779012312
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Item | Arc Flash Rescue Full Body Harness |
Harness Sizing | M |
Harness Application | Arc Flash, Positioning, Rescue |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Color | Black |
Includes Padding | Yes |
Series | ExoFit NEX(TM) |
Webbing Material | Nomex(R)/Kevlar(R) |
Webbing Materials | Nomex(R)/Kevlar(R) |
Back D-Ring | Yes |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | Quick-Connect |
Front D-Ring | No |
Side D-Rings | Yes |
Harness Buckle Material | Zinc Plated Steel |
D-Ring Locations | Back, Side |
Buckle Type | Dual Lock Quick Connect |
Harness Color | Black |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Industry | Construction, General Industry, Oil and Gas, Transportation, Utility |
Description
Harn Lqc Con 2Dh 3L Med Afk,Pad,Belt, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing M, Weight Capacity 420 lb, Harness Application Construction, General Industry, Oil and Gas, Transportation, Utility, Industry Construction, General Industry, Oil and Gas, Transportation, Utility, Series ExoFit NEX (TM), Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- JUSTRITE 1 gal Red Steel (7210120)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 110)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R) (1113325)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110830)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113175)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113191)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113178)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- 3M Dbi-Sala Fall Protection