Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, L, Nylon
Mfr # 1110844
Zoro # G3719773
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Chest Strap Buckles Quick-Connect
- Harness Application Arc Flash, Rescue
- Leg Strap Buckles Quick-Connect
- Series ExoFit(TM) XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110844
- Zoro # G3719773
- UPC # 00840779009596
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | L |
Webbing Material | Nylon |
Chest Strap Buckles | Quick-Connect |
Harness Application | Arc Flash, Rescue |
Leg Strap Buckles | Quick-Connect |
Series | ExoFit(TM) XP |
Tensile Strength | 7000 lb. |
Subpelvic Strap | Yes |
Item | Arc Flash Rescue Full Body Harness |
Side D-Rings | No |
Front D-Ring | No |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Hardware Material | PVC Coated Forged Alloy Steel |
Weight Capacity | 420 lb. |
Includes | Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops |
Back D-Ring | Yes |
Harness Buckle Material | Zinc Plated Steel |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Style | Vest |
Harness Color | Blue |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- HONEYWELL Cold Protection Gloves, Thinsulate Lining, L (70/6465NK)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1100942)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M Dbi-Sala Fall Protection