Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, L, Nylon
Mfr # 1110781
Zoro # G0616616
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Application Arc Flash, Rescue
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110781
- Zoro # G0616616
- UPC # 840779009473
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Yellow - L |
Description
Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Protected Labels, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- 3M Dbi-Sala Harnesses