Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, L, Nomex(R)/Kevlar(R)
Mfr # 1113327
Zoro # G1263626
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Color Black
- Harness Size L
- Standards ANSI A10.32,ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Series ExoFit NEX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113327
- Zoro # G1263626
- UPC # 840779012367
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Color | Black |
Item | Arc Flash Rescue Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Series | ExoFit NEX(TM) |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Arc Flash, Rescue |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back |
Buckle Type | Dual Lock Quick Connect |
Harness Color | Black |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Harn Lqc 0D 3L Lg Afk Nex,Rescue, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1113120)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1140202)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113295)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- 3M Dbi-Sala Fall Protection