Shop All Harnesses
3M Dbi-Sala
Arc Flash Rescue Full Body Harness, 2XL, Nylon
Mfr # 1110963
Zoro # G1263206
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel
- Series ExoFit(TM) XP
- Webbing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110963
- Zoro # G1263206
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Rescue Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Series | ExoFit(TM) XP |
Webbing Material | Nylon |
Harness Application | Arc Flash, Rescue |
Weight Capacity | 310 lb. |
D-Ring Locations | Back |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Blue |
Padding Location | Shoulder/Back and Leg |
With Belt | No |
Description
Harn Qc 0D 3L Xxl Afn Xp Rescue, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- ACCUFORM MINI DIGIDAY ELECTRONIC SCOREBOARDS SCL210 (SCL210)
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Black M 1 pair (1787-M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- SUPER ANCHOR SAFETY Medium - ANSI Class 1 Ultra-Viz Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6161-M)
- 3M Dbi-Sala Harnesses