Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nylon
Mfr # 1110791
Zoro # G1261200
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110791
- Zoro # G1261200
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Yellow - XL |
Description
Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401175)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140201)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401081)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113449)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M Dbi-Sala Fall Protection