Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nylon
Mfr # 1110752
Zoro # G4746996
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Yellow
- Color Yellow
- Harness Size XL
- Webbing Material Nylon
- Webbing Materials Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110752
- Zoro # G4746996
- UPC # 00648250160602
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Yellow - XL |
Description
Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- BOSS Glove Jersey Fleece Lined Lrg (4027)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- 3M DBI-SALA Full Body Harness, S, Nomex(R)/Kevlar(R) (1113315)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401121)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M Dbi-Sala Harnesses