Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1111303
Zoro # G1227460
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel
- Weight Capacity 310 lb.
- Harness Application Arc Flash
- Series ExoFit(TM) XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111303
- Zoro # G1227460
- UPC # 840779009886
- Country of Origin Multiple
- Category Harnesses
Details
Harness Sizing | XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 310 lb. |
Harness Application | Arc Flash |
Series | ExoFit(TM) XP |
Webbing Material | Nomex(R)/Kevlar(R) |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Includes Padding | Yes |
Harness Color | Black |
With Belt | Yes |
Padding Location | Back/Hip, Shoulder/Back and Leg |
Description
Xp Arc Flash Flame Resistant Harness Xl, Specialty Working Conditions Not Applicable, Harness Sizing XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- TILLMAN Select Work Glv-Cd, PR (1500)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- HONEYWELL UVEX Faceshield Visor, Hardcoat/Anti-Fog (S9555)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113345)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- 3M Dbi-Sala Fall Protection