Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1110892
Zoro # G3683224
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Webbing Material Nomex(R)/Kevlar(R)
- Leg Strap Buckles Friction / Pass Through
- Back D-Ring Yes
- Chest Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110892
- Zoro # G3683224
- UPC # 00840779009763
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XL |
Webbing Material | Nomex(R)/Kevlar(R) |
Leg Strap Buckles | Friction / Pass Through |
Back D-Ring | Yes |
Chest Strap Buckles | Friction / Pass-Through |
Hardware Material | PVC Coated Forged Alloy Steel |
Weight Capacity | 310 lb. |
Includes | Nomex(R)/Kevlar(R) Pads |
Item | Arc Flash Full Body Harness |
Side D-Rings | No |
Harness Application | Arc Flash |
Series | ExoFit(TM) XP |
Tensile Strength | 7000 lb. |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Front D-Ring | No |
Subpelvic Strap | Yes |
Harness Buckle Material | PVC Coated Steel |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | Yes |
Harness Color | Black |
Padding Location | Shoulder/Back and Leg |
With Belt | No |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing XL, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Wide Toe Cap, PR (CA5520)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402111)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Full Body Harness, S, Nomex(R)/Kevlar(R) (1113315)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- 3M Dbi-Sala Fall Protection