Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1110882
Zoro # G1262996
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Color Black
- Harness Size XL
- Standards ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110882
- Zoro # G1262996
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Color | Black |
Standards | ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 310 lb. |
Series | ExoFit(TM) XP |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Application | Arc Flash |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Color | Black |
Buckle Type | Pass-through |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Exofit Xp Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- COL-MET Galvanized Steel Sign Holders (7542)
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size Medium, 12PK (GLOVE-3712GM)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113067)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- URREA Fall protection harness 40/44 (USA3B)
- 3M Dbi-Sala Harnesses