Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1110821
Zoro # G1261325
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110821
- Zoro # G1261325
- UPC # 840779032723
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Kevlar(R)/Nomex, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- SIGNMISSION OSHA Danger Sign, People Working Above, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-DS-D-1824-V-1517)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113449)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402114)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- 3M Dbi-Sala Fall Protection