3M Dbi-Sala

Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R)


product price: $724.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Harness Size XL
  • Webbing Material Nomex(R)/Kevlar(R)
  • Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
  • Includes Nomex(R)/Kevlar(R) Pads
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1100942
  • Zoro # G3648906
  • UPC #
    00648250165768
  • Country of Origin United States
  • Category Harnesses

Dimensions

Harness Size XL

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 310 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.