Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R)
Mfr # 1110940
Zoro # G0617718
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Positioning, Climbing, Arc Flash
- Harness Style Crossover
- Weight Capacity 310 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110940
- Zoro # G0617718
- UPC # 840779009794
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Black - Universal |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Arc Flash, Chest Strap Buckles Not Applicable, Harness Color Black, Harness D-Ring Material PVC Coated Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- KISHIGO 4X, Lime, Class 2, 3 Pocket Zipper Mesh Vest (1085-4X)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402147)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4000/XXLAK)
- 3M Dbi-Sala Harnesses