Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R)
Mfr # 1110941
Zoro # G1263179
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
- Webbing Material Nomex(R)/Kevlar(R)
- Harness Buckle Material PVC Coated Steel
- Weight Capacity 310 lb.
- Harness Application Positioning, Climbing, Arc Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110941
- Zoro # G1263179
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Buckle Material | PVC Coated Steel |
Weight Capacity | 310 lb. |
Harness Application | Positioning, Climbing, Arc Flash |
Series | Delta(TM) |
D-Ring Locations | Back, Front, Side |
Includes Padding | No |
Harness Style | Crossover |
Harness Color | Black |
With Belt | No |
Description
Harn Pt Xo 4D Sm Afk Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5665D)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- 3M Head Harness Replacement Part (50051131370055)
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402114)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- 3M Dbi-Sala Fall Protection