Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R)
Mfr # 1110893
Zoro # G3635484
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Webbing Material Nomex(R)/Kevlar(R)
- Weight Capacity 420 lb.
- Subpelvic Strap Yes
- Harness Application Arc Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110893
- Zoro # G3635484
- UPC # 00840779112630
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 420 lb. |
Subpelvic Strap | Yes |
Harness Application | Arc Flash |
Standards | ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Hardware Material | PVC Coated Forged Alloy Steel |
Leg Strap Buckles | Friction / Pass Through |
Front D-Ring | No |
Tensile Strength | 7000 lb. |
Series | ExoFit(TM) XP |
Item | Arc Flash Full Body Harness |
Back D-Ring | Yes |
Includes | Nomex(R)/Kevlar(R) Pads |
Chest Strap Buckles | Friction / Pass-Through |
Side D-Rings | No |
Harness Buckle Material | PVC Coated Steel |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Color | Black |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing S, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material PVC Coated Steel, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 2-1/2 In (RSF250F)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- 3M DBI-SALA Delta Full Body Harness, Back D-Ring, Tongue Buckle Leg Straps, 2X-Large, Yellow/Navy (1101253)
- 3M DBI-SALA Full Body Harness, XL, Nomex(R)/Kevlar(R) (1113318)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- 3M Dbi-Sala Harnesses