Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1113336
Zoro # G1263669
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size M
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Harness Application Arc Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113336
- Zoro # G1263669
- UPC # 840779012435
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Harness Sizing | M |
Color | Black |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Weight Capacity | 420 lb. |
Harness Application | Arc Flash |
Harness Buckle Material | PVC Coated Steel |
Series | ExoFit NEX(TM) |
Webbing Material | Nomex(R)/Kevlar(R) |
Includes Padding | Yes |
D-Ring Locations | Back |
Harness Style | Vest |
Harness Color | Black |
Buckle Type | Pass-through |
With Belt | No |
Padding Location | Shoulder/Back and Leg |
Description
Harn Pt 1D Med Afk Ch Nex, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- NORTHSIDE Size 10.5 M, Men's Trenton Mid, Nano Toe Work Boot, Black PR (322201M001XX105XXX)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- GVS-RPB SAR Breathing (04-833)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112566)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- 3M DBI-SALA Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1105475)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M Dbi-Sala Fall Protection