Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1113331
Zoro # G0617970
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Application Positioning, Climbing, Arc Flash
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113331
- Zoro # G0617970
- UPC # 840779012398
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112583)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402137)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113423)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- 3M Dbi-Sala Fall Protection