Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1110880
Zoro # G1262978
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Series ExoFit(TM) XP
- Weight Capacity 310 lb.
- Webbing Material Nomex(R)/Kevlar(R)
- Harness Application Arc Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110880
- Zoro # G1262978
- UPC # 840779009701
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | M |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Series | ExoFit(TM) XP |
Weight Capacity | 310 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Application | Arc Flash |
Harness Buckle Material | Zinc Plated Steel |
Harness Style | Vest |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Harness Color | Black |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Description
Exofit Xp Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG2MCR-120277V (OL2HTLG2MCR-120277V)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- 3M DBI-SALA Full Body Harness, S, Polyester (1102385)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1113120)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, 3XL, PT (37115)
- 3M Dbi-Sala Harnesses