Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1110810
Zoro # G1228215
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size M
- Harness Buckle Material Zinc Plated Steel
- Webbing Material Nomex(R)/Kevlar(R)
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110810
- Zoro # G1228215
- UPC # 648250160626
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Harness Sizing | M |
Color | Black |
Item | Arc Flash Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Webbing Material | Nomex(R)/Kevlar(R) |
Series | Delta(TM) |
Weight Capacity | 310 lb. |
Harness Application | Arc Flash |
Standards | ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502 |
Includes Padding | No |
Harness Style | Vest |
D-Ring Locations | Back, Front |
Harness Color | Black |
Buckle Type | Quick Connect |
With Belt | No |
Description
Delta Ii Arc Flash Body Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-710-V-11938)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402004)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402137)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Full Body Harness, S, Polyester (1100745)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M Dbi-Sala Harnesses