Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)
Mfr # 1110800
Zoro # G1261237
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size M
- Standards ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110800
- Zoro # G1261237
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Harness Sizing | M |
Color | Black |
Standards | ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Weight Capacity | 310 lb. |
Series | Delta(TM) |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Arc Flash, Positioning |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | Yes |
Buckle Type | Quick Connect |
Harness Color | Black |
Padding Location | Back/Hip |
With Belt | Yes |
Description
Delta Ii Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113175)
- 3M DBI-SALA Full Body Harness, 3XL, Polyurethane Coated Polyester (1110989)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- 3M Dbi-Sala Harnesses