Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R)
Mfr # 1103071
Zoro # G1256249
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Harness Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103071
- Zoro # G1256249
- UPC # 840779012190
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Black - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- MSA SAFETY Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor (10150069)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-12-YL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401187)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402142)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- 3M Dbi-Sala Harnesses