Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, L, Nylon
Mfr # 1110751
Zoro # G4748021
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Yellow
- Color Yellow
- Harness Size L
- Webbing Material Nylon
- Back D-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110751
- Zoro # G4748021
- UPC # 00648250160596
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Yellow - L |
Description
Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- 3M Hard Hat, 4-Point, Uvicator, Hi-Vis Yellow (H-709SFV-UV)
- BULWARK Knit Cap - Modacrylic Black (HMC2BK RG M)
- BRADY Label, GHS Health Danger, Vinyl, 16/Sheet (118852)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M Dbi-Sala Harnesses