Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R)
Mfr # 1110881
Zoro # G1262987
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Color Black
- Harness Size L
- Standards ANSI A10.32,ASTM F887,OSHA 1910.66,OSHA 1926.502
- Series ExoFit(TM) XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110881
- Zoro # G1262987
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Color | Black |
Item | Arc Flash Full Body Harness |
Standards | ANSI A10.32,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Series | ExoFit(TM) XP |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Application | Arc Flash |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 310 lb. |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back, Side |
Harness Color | Black |
Buckle Type | Quick Connect |
With Belt | Yes |
Padding Location | Shoulder/Back and Leg |
Description
Exofit Xp Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- SIGNMISSION OSHA Sign, Starts & Stops Automatically Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1589-10PK)
- BRADY Safety Pendant Cover, Red (150587)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103513)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113422)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401173)
- SUPER ANCHOR SAFETY Small - Hi-Viz Webbing Fall Arrester Full Body Harness (6001-HS)
- 3M Dbi-Sala Fall Protection