Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R)
Mfr # 1110811
Zoro # G1228221
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Series Delta(TM)
- Harness Application Arc Flash
- Standards ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110811
- Zoro # G1228221
- UPC # 648250160633
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | L |
Item | Arc Flash Full Body Harness |
Series | Delta(TM) |
Harness Application | Arc Flash |
Standards | ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 310 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Style | Vest |
D-Ring Locations | Back, Front |
Includes Padding | No |
Description
Delta Ii Arc Flash Body Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113191)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Full Body Harness, S, Polyester (1108101)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- 3M Dbi-Sala Fall Protection