Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R)
Mfr # 1110801
Zoro # G1228197
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Series Delta(TM)
- Webbing Material Nomex(R)/Kevlar(R)
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110801
- Zoro # G1228197
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Item | Arc Flash Full Body Harness |
Series | Delta(TM) |
Webbing Material | Nomex(R)/Kevlar(R) |
Weight Capacity | 310 lb. |
Harness Application | Arc Flash, Positioning |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | Yes |
Description
Arc Flash Harness 7000 Lb Nylon Web, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402054)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- 3M Dbi-Sala Fall Protection