Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nylon
Mfr # 1110796
Zoro # G1261228
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Color Yellow
- Harness Size 2XL
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110796
- Zoro # G1261228
- UPC # 840779032655
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Harness Sizing | 2XL |
Color | Yellow |
Item | Arc Flash Full Body Harness |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 310 lb. |
Harness Buckle Material | PVC Coated Steel |
Series | Delta(TM) |
Harness Application | Arc Flash |
Webbing Material | Nylon |
Includes Padding | No |
D-Ring Locations | Back |
Harness Style | Vest |
Buckle Type | Pass-through |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt 1D Xxl Afn Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (48UP53)
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1102205)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4500/S/MAK)
- 3M Dbi-Sala Fall Protection