Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1111307
Zoro # G1262445
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ASTM F887,OSHA 1910.66,OSHA 1926.502
- Harness Application Arc Flash
- Harness Buckle Material Zinc Plated Steel
- Series ExoFit(TM) XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111307
- Zoro # G1262445
- UPC # 840779033409
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Item | Arc Flash Full Body Harness |
Harness Application | Arc Flash |
Harness Buckle Material | Zinc Plated Steel |
Series | ExoFit(TM) XP |
Weight Capacity | 310 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
Includes Padding | Yes |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Harness Color | Black |
With Belt | Yes |
Padding Location | Shoulder/Back and Leg |
Description
Harn Qc Con 1D Xxl Afk Ch Xp,Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4000)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113085)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1107806)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M Dbi-Sala Harnesses