Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1110832
Zoro # G1261331
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110832
- Zoro # G1261331
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material PVC Coated Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M Dbi-Sala Fall Protection