Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1103089
Zoro # G0617167
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103089
- Zoro # G0617167
- UPC # 840779023189
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWEAR Vest Econo Class 3 Mesh Grn Lg (SV22-3ZGM-L)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size S (J140-BRN SML REG)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1106105)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402108)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402142)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- 3M Dbi-Sala Harnesses