Shop All Harnesses
3M Dbi-Sala
Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1100944
Zoro # G0616117
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 310 lb.
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100944
- Zoro # G0616117
- UPC # 840779017614
- Country of Origin United States
- Category Harnesses
Details
Item | Arc Flash Full Body Harness |
Harness Sizing | 2XL |
Harness Application | Arc Flash |
Harness Style | Vest |
Weight Capacity | 310 lb. |
Includes Padding | Yes |
Series | ExoFit(TM) XP |
Webbing Material | Nomex(R)/Kevlar(R) |
Front D-Ring | No |
Side D-Rings | No |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | Quick-Connect |
Back D-Ring | Yes |
D-Ring Locations | Back |
Harness Color | Black |
Description
XP Arc Flash Harnesses, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing 2XL, Weight Capacity 310 lb, Harness Application Utility, Industry Utility, Series ExoFit(TM) XP, Webbing Material Kevlar, Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (15Y446)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- 3M Dbi-Sala Harnesses